£17.49
Ex VAT
£20.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Removable Labels
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702106392 |
ECLASS Code | 20350302 |
Height | 42.3mm |
Labels per pack | 300 |
Labels per Sheet | 12 |
MFR Part No. | AV10639 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 99.1mm |