£20.49
Ex VAT
£24.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Removable Labels
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702000737 |
ECLASS Code | 20350302 |
Height | 63.5mm |
Labels per pack | 200 |
Labels per Sheet | 8 |
MFR Part No. | L4745REV-25 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 96mm |