£24.49
Ex VAT
£29.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Sometimes you need to label things in inconvenient places where issues such as weather can damage their integrity and lose salient information. Avery Heavy Duty Labels are made out of tough polyester meaning that they can stay intact even in a warehouse or factory environment where they are liable to come into contact with machinery or heavy equipment.
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702105357 |
ECLASS Code | 20350302 |
Height | 33.8mm |
Labels per pack | 480 |
Labels per Sheet | 24 |
MFR Part No. | AV10535 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 64.6mm |