£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
QR code labels are a big trend in marketing. Avery QR Code Labels link customers to your website. Give them coupons, information about products or special offers - all on their Smartphones. You can use these labels however you want - on products, shelving or sales material. How do they work? Taking a picture of the QR code with a Smartphone scans the code. The mobile phone browser then brings up the web page you want your customers to see. The phone must have a QR code reader application (available on the Internet). To create QR codes, use the barcode generator on the Avery Design and Print Online Software.
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 4004182052723 |
ECLASS Code | 20350302 |
Height | 35mm |
Labels per pack | 875 |
Labels per Sheet | 25 |
MFR Part No. | L7120-25 |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 35mm |