£89.99
Ex VAT
£107.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Easier to peel and faster to apply with the unique QuickPEEL feature.
Fully compatible with popular laser and colour laser printers.
Guaranteed Jam Free - no jams, no delays
Attribute | Value |
---|---|
Brand | Avery Dennison |
Colour | White |
EAN | 5014702177149 |
ECLASS Code | 20350302 |
Height | 38.1mm |
Labels per pack | 5250 |
Labels per Sheet | 21 |
MFR Part No. | AVL7160E |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 63.5mm |