£139.00
Ex VAT
£166.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Jam-free address labels that are easy to peel, and quick to apply
Guaranteed to be JamFree™ -no printer jams.
These fantastic labels are made from FSC certified paper.
Easier to peel & faster to apply with unique QuickPEEL™ feature.
Save time with the FREE, easy-to-use template software from Avery www.avery.co.uk/print
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702988844 |
ECLASS Code | 20350302 |
Height | 46.6mm |
Labels per pack | 500 |
Labels per Sheet | 18 |
MFR Part No. | AV98884 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 63.5mm |