£93.49
Ex VAT
£112.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Jam-free address labels that are easy to peel, and quick to apply
Guaranteed to be JamFree™ -no printer jams.
These fantastic labels are made from FSC certified paper.
Easier to peel & faster to apply with unique QuickPEEL™ feature.
Save time with the FREE, easy-to-use template software from Avery www.avery.co.uk/print
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702177170 |
ECLASS Code | 20350302 |
Height | 38.1mm |
Labels per pack | 250 |
Labels per Sheet | 14 |
MFR Part No. | AVL7163E |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 99.1mm |