£43.49
Ex VAT
£52.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Professional looking labels for all your shipping needs.
Features and Benefits
• Made from FSC certified paper
• Compatible with most eCommerce platforms
• Guaranteed Jam Free™ with outstanding print quality
• Free design software available with Avery.co.uk
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702175305 |
ECLASS Code | 20350302 |
Labels per pack | 100 |
Labels per Sheet | 12 |
MFR Part No. | AVL7164 |
Type | Laser |
UNSPSC Code | 55121606 |