£77.99
Ex VAT
£93.59
Inc VAT
17 Variations Available
Product Details
Product Specification
Unique QuickPEEL system ensures fast application. Smudge-free addresses remain sharp, and clear labels almost disappear into the background. Template software free to download at www.avery.co.uk
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702175671 |
ECLASS Code | 20350302 |
Height | 72mm |
Labels per pack | 3000 |
Labels per Sheet | 12 |
MFR Part No. | AVL7164E |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 63mm |