£31.79
Ex VAT
£38.15
Inc VAT
10 Variations Available
Product Details
Product Specification
The adhesive on these labels is designed to withstand the high heat of laser printers, and has been tested on various printers to ensure consistent performance. The stripped edge prevents adhesive leakage. The labels are a brilliant white colour with rounded corners. They are sold in individual packs of 100 sheets of labels.
Features and Benefits
• Strong adhesive that can withstand the temperature of laser printers
• Tested on most printers with consistently successful performance
• Brilliant white
• Packs of 100 sheets
Typical Applications
• Versatile, multi-purpose adhesive
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702975561 |
ECLASS Code | 20350302 |
Height | 143.5mm |
Labels per pack | 200 |
Labels per Sheet | 2 |
MFR Part No. | AVL7168 |
Type | Sheet |
UNSPSC Code | 55121606 |
Width | 199.6mm |