£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
ind items faster with clearly and professionally labelled files
Keep files smart and up to date even when the content changes; the labels are completely opaque and conceal old text perfectly
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702175701 |
ECLASS Code | 20350302 |
Height | 11mm |
Labels per pack | 600 |
Labels per Sheet | 24 |
MFR Part No. | AVL7170 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 134mm |