£27.49
Ex VAT
£32.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Specially designed to fit the spines of Lever Arch, Ring Binders, Avery Three Flap Folders and other types of files. Create an efficient office system and save time looking for those lost documents. Easy to format using existing software.
Attribute | Value |
---|---|
Brand | Avery Dennison |
Colour | White |
EAN | 5014702175718 |
ECLASS Code | 20350302 |
Height | 60mm |
Labels per pack | 100 |
Labels per Sheet | 4 |
MFR Part No. | AVL7171 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 200mm |