£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
ind items faster with clearly and professionally labelled files
Keep files smart and up to date even when the content changes; the labels are completely opaque and conceal old text perfectly
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702175725 |
ECLASS Code | 20350302 |
Height | 30mm |
Labels per pack | 450 |
Labels per Sheet | 18 |
MFR Part No. | AVL7172 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 10mm |