£88.49
Ex VAT
£106.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Easier to peel and faster to apply with the unique QuickPEEL feature.
Fully compatible with popular laser and colour laser printers.
Guaranteed Jam Free - no jams, no delays
Attribute | Value |
---|---|
Brand | Avery Dennison |
Colour | White |
EAN | 5014702988868 |
ECLASS Code | 20350302 |
Height | 21.2mm |
Labels per pack | 16250 |
Labels per Sheet | 65 |
MFR Part No. | AV98886 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 38.1mm |