£47.99
Ex VAT
£57.59
Inc VAT
Product Details
Product Specification
Avery Mini Laser Labels White. Rectangular labels with permanent adhesive, ideal for organising filing, shelf labelling, product labelling etc.
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702000393 |
ECLASS Code | 20350302 |
Height | 11.11mm |
Labels per pack | 8400 |
Labels per Sheet | 84 |
MFR Part No. | AV00039 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 46mm |