£28.99
Ex VAT
£34.79
Inc VAT
17 Variations Available
Product Details
Product Specification
Unique QuickPEEL system ensures fast application. Smudge-free addresses remain sharp, and clear labels almost disappear into the background. Template software free to download at www.avery.co.uk
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702177187 |
ECLASS Code | 20350302 |
Height | 52mm |
Labels per pack | 250 |
Labels per Sheet | 10 |
MFR Part No. | AVL7666 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 70mm |