£32.79
Ex VAT
£39.35
Inc VAT
Product Details
Product Specification
These handy video spine labels from Avery allow you to clearly categorise your videos, so you always know what you have at hand. Compatible with laser printers, you can create clear, easy-to-read labels that enable you to spend less time searching your video collection to find the one you want. Whether you have a collection of home movies, security videos or training materials, you can mark out your media quickly and easily for instant recognition.
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702175220 |
ECLASS Code | 20350302 |
Height | 17mm |
Labels per pack | 400 |
Labels per Sheet | 16 |
MFR Part No. | AVL7674 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 145mm |