£54.49
Ex VAT
£65.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Create great looking CDs and DVDs with Avery Laser and Inkjet labels. Classically sized, these labels cover the majority of the surface area, leaving the edges free to produce professional looking discs. Add your company logo to your labels using Avery's free template software. These labels are optimised for your laser or Inkjet printer; enjoy hassle-free printing and vivid, colourful images.
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
Diameter | 117mm |
EAN | 4004182056066 |
ECLASS Code | 20350302 |
Labels per pack | 200 |
Labels per Sheet | 2 |
MFR Part No. | AV98872 |
Type | Laser |
UNSPSC Code | 55121606 |