£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
White, multi-purpose laser labels. 2 labels per A4 sheet.
Features and Benefits:
• Self adhesive for easy use
• Universal labels; suitable for all types of laser printers and plain paper copiers
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
ECLASS Code | 20350302 |
Height | 143.5mm |
Labels per pack | 100 |
Labels per Sheet | 2 |
MFR Part No. | KF26056 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 199.6mm |