£1339.00
Ex VAT
£1606.80
Inc VAT
Product Details
Product Specification
This 3M™ Laser Markable Label Stock is designed specifically for laser applications that offers extreme durability, abrasion resistant and chemical resistant properties making it ideal for nameplates and many more applications.
Features and Benefits
• Provides high resolution for detailed information
• Designed for indoor and outdoor use
• Can withstands high temperatures even on temperatures of up to 200 °C
• UL recognised and CSA accepted
Typical Applications
• Can be used for laser etching
• Great for low surface energy plastics and textured powder coated painted surfaces
Standards
• Recognized by UL recognised CSA accepted
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 4001895272486 |
ECLASS Code | 20350302 |
Labels per pack | 1 |
MFR Part No. | 7000032797 |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 120mm |