£45.79
Ex VAT
£54.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Made from 100% recycled paper, these labels are both Eco-friendly and Guaranteed JamFREE
Available able sizes:
63.5x38.1mm
99.1x33.9mm
99.1x38.1mm
99.1x67.7)mm
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702815058 |
ECLASS Code | 20350302 |
Height | 38.1mm |
Labels per pack | 2100 |
Labels per Sheet | 21 |
MFR Part No. | AV81505 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 63.5mm |