£10.79
Ex VAT
£12.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These multi-purpose labels offer versatile compatibility with most laser, inkjet, and copier machines, making them suitable for a wide range of labeling tasks. With a quality backing sheet that prevents curling, they ensure smooth printing without any hassles. Available in nine different sizes, they serve various purposes such as address labeling, archiving, product labeling, and stock location. Whether for personal or professional use, these labels provide a convenient solution for organizing and labeling needs. Note: The images provided are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Offis |
Colour | White |
EAN | 5036140323971 |
ECLASS Code | 20350302 |
Height | 34mm |
Labels per Sheet | 16 |
Type | Sheet |
UNSPSC Code | 55121606 |
Width | 99.1mm |