£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
These white labels are ideal use with inkjet and laser printers, as well as copiers and multi-functional machines.
Features and Benefits
• Provides secure adhesion and a large surface surface area for messaging
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
ECLASS Code | 20350302 |
Height | 139mm |
Labels per pack | 400 |
Labels per Sheet | 4 |
MFR Part No. | KF71460 |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 99mm |