£6.99
Ex VAT
£8.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Strong PVC self-adhesive replacement spine labels for lever arch files. Allows colour coding of existing systems and 'renovation' of old files. Clear window pocket and inserts for labelling. Fits both A4 and foolscap lever arch files.
Easy, professional printing using the free DURAPRINT® labelling software, available from www.duraprint.eu.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Red |
EAN | 4005546846019 |
ECLASS Code | 20350302 |
Height | 240mm |
MFR Part No. | DB8090R |
Type | Identification |
UNSPSC Code | 55121606 |
Width | 165mm |