£50.99
Ex VAT
£61.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Pre-printed with handling instructions and information to warn couriers and ensure that your parcels and cartons are delicately handled, helping fragile goods arrive safely.
Attribute | Value |
---|---|
Brand | Centurion Europe |
Colour | Red |
ECLASS Code | 20350302 |
Height | 152mm |
Labels per pack | 1000 |
Labels per Sheet | 1000 |
Message | DO NOT STACK |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 102mm |