£3.29
Ex VAT
£3.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Best Before, Plain White and Plain Yellow label sticker rolls. Comes in a roll with 1000 labels. Each label is sized at 26x16mm.
Features and Benefits
• 1000 labels per roll to maximise efficiency and economic cost
• Available in three different colours and specifications to suit individual needs
Attribute | Value |
---|---|
Brand | Positive-id |
Colour | White |
ECLASS Code | 20350302 |
Height | 16mm |
MFR Part No. | 2616 WHITE |
UNSPSC Code | 55121606 |
Width | 26mm |