£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Q Connect Multi-purpose labels for use with most laser, inkjet and copier machines. Includes face paper which allows good toner fusion and ensures inks do not bleed. Quality 70gm2 backing sheet allows the 140gm2 labels to stay flat for trouble free printing.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5705831011311 |
ECLASS Code | 20350302 |
Height | 21.2mm |
Labels per pack | 1400 |
Labels per Sheet | 14 |
MFR Part No. | KF00131 |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 38.1mm |