SKU:
RYS8220220R
MPN:
RS00475
£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
These fluorescent labels are designed to be attention grabbing and can be used to highlight vital documents.
Features and Benefits
• Self-adhesive dot design is vivid and provides a bright contrast against any background
• Manufactured from a sustainable source of paper and fully complaint with all timber regulations
Typical Applications
• Offices
Attribute | Value |
---|---|
Brand | Blick |
Colour | Yellow |
Diameter | 13mm |
ECLASS Code | 20350302 |
Labels per pack | 140 |
Labels per Sheet | 20 |
MFR Part No. | RS004752 |
Type | Identification |
UNSPSC Code | 55121606 |