£16.79
Ex VAT
£20.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Clearly label name badges, shipping labels and more with multipurpose, self-adhesive labels from Dymo®. Designed for use with direct thermal technology, these labels avoid the mess and smudging associated with toners and inks.
Features and Benefits
• Clear text for easy identification
• Produces professional looking labels for a good first impression
• Direct thermal technology prevents the need for messy inks
• Value bulk packs for cost saving
• Easy-to-peel labels for efficiency
Typical Applications
• Postage
• Shipping
• Asset management
• General organisation
Standards
• REACH
• RoSH
• ISO 9001
• ISO 14001
• FSC Certified
Attribute | Value |
---|---|
Brand | Dymo |
Colour | Red |
EAN | 3026981333996 |
ECLASS Code | 20350302 |
Height | 54mm |
Labels per pack | 220 |
MFR Part No. | 2133399 |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 101mm |