£27.49
Ex VAT
£32.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Allowing you to display prices with ease, Avery 1-Line and 2-Line Labels are designed for use with the HL0018 Price Gun. Featuring excellent adhesion, there is no problem with labels peeling off after a period of time, ensuring that your customers always remain as well informed as possible.
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5027880212267 |
ECLASS Code | 20350302 |
Height | 12mm |
Labels per pack | 1500 |
Labels per Sheet | 150 |
MFR Part No. | AVWR1226 |
Type | Identification |
UNSPSC Code | 55121606 |
Width | 26mm |