£37.49
Ex VAT
£44.99
Inc VAT
2 Variations Available
Product Details
Product Specification
This Oxford Office A4 notebook contains 180 pages of quality 90gsm Optik paper, which is smart ruled for neat note-taking. The professional notebook also features a repositionable bookmark, which doubles as a ruler, and twin wire binding, which allows it to lie flat for easy note-taking. This pack contains 5 black A4 notebooks.
Attribute | Value |
---|---|
Brand | Oxford Stationery |
EAN | 3020120665689 |
ECLASS Code | 24279090 |
MFR Part No. | JD66568 |
Number of Pages | 180 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |