£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
The Oxford Manager Notebook comes with 5 detachable repositionable dividers and a multi-function template-ruler, It is a must-have for project managers and engineers. It features smart ruled pages for organised note taking, perforated pages for easy removal, 80gsm Optik paper and narrow ruled and 5mm square rulings.
Attribute | Value |
---|---|
Brand | Oxford Stationery |
EAN | 3020120012025 |
ECLASS Code | 24279090 |
MFR Part No. | JD01202 |
Number of Pages | 192 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | A4+ |
Spine | Wire Bound |
UNSPSC Code | 14111807 |