SKU:
JDI8270076Z
MPN:
18446HB
£52.99
Ex VAT
£63.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Oxford Office are high quality notebooks to use during your work day. Oxford Office Translucent is a range of notebooks of bright transparent colours. Inside you find the smooth, high-white 90gsm Optik Paper to write on both sides of the page. Translucent notebooks have a flexible wipe-clean polypropylene cover and a replaceable ruler to quickly find back the last page.
Attribute | Value |
---|---|
Brand | Oxford Stationery |
EAN | 3020120666181 |
ECLASS Code | 24279090 |
MFR Part No. | JD66618 |
Number of Pages | 180 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |