£78.49
Ex VAT
£94.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Oxford wirebound notebooks are made from high quality 90gsm Optik paper. This gives you minimal show-through of writing, leaving you to write on both sides for maximum use of space. Each page is feint ruled with a margin for neat and legible notes. Wirebound, this notebook is perfect for writing wherever you are, as it can be laid flat on a desk or folded back on itself for easy portability.
Attribute | Value |
---|---|
Brand | Oxford Stationery |
EAN | 3020120365114 |
ECLASS Code | 24279090 |
MFR Part No. | JD65114 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |