£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Engrave your ideas in this slim, soft bound Cambridge Counsel's notepad that is covered in blue and has white feint ruled pages and each page is perforated for easy removal. It is staple bound down the centre and this flexible pad is perfect for professional legal use.
The 90g/m² Optik paper finish resists ink bleed. The unpunched pages give you more space to write right up to the edge. This notebook is suitable for daily use and its slim design makes it perfect to carry around with you everywhere.
Attribute | Value |
---|---|
Brand | Cambridge |
EAN | 5010356902007 |
ECLASS Code | 24279090 |
MFR Part No. | JDK76303 |
Number of Pages | 96 |
Pack Quantity | 10 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Hard Cover |
UNSPSC Code | 14111807 |