£30.49
Ex VAT
£36.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Rhodia Hardback Casebound Business Book A4 Ribbon page marker Page corner micro-perforated for identification of last page used Useful year planner included inside front cover 192 pages Feint ruled.
Attribute | Value |
---|---|
Brand | Rhodia |
EAN | 5016196152794 |
ECLASS Code | 24279090 |
MFR Part No. | GH15279 |
Number of Pages | 192 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Hard Cover |
UNSPSC Code | 14111807 |