£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
This Snopake NoteGuard Notebook is ideal for executive use, with rigid polypropylene covers in bold, stylish Electra™ colours. The notebook contains 60 sheets of micro-perforated, lined paper with a title strip, ideal for to do lists. The notebook also features an elasticated closure for security and is wirebound, allowing it to lie flat. This pack contains 5 notebooks measuring 76x127mm in blue, green, pink, purple and turquoise.
Attribute | Value |
---|---|
Brand | Snopake |
EAN | 5017303067291 |
ECLASS Code | 24279090 |
MFR Part No. | SK06729 |
Number of Pages | 60 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A6 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |