£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
This 1554 Guildhall book has an index and numbered pages to make finding old meeting minutes easy and quick. The large margin makes it easy for the minute taker to write down who is speaking and when they spoke.
Attribute | Value |
---|---|
Brand | Guildhall |
EAN | 5016196115546 |
ECLASS Code | 24279090 |
MFR Part No. | GH32M |
Number of Pages | 160 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Hard Cover |
UNSPSC Code | 14111807 |