£29.49
Ex VAT
£35.39
Inc VAT
4 Variations Available
Product Details
Product Specification
These stylish and colourful Europa Notemaker notebooks contain 120 pages of quality 80gsm paper, which is feint ruled for neat note taking. The notebooks also feature hardwearing pressboard covers and a wire binding, which allows the notebooks to lie flat for easy use. This assorted pack contains 10 A5 notebooks with turquoise, deep purple, pink, lemon and lime covers, which is ideal for colour coding your notes.
Attribute | Value |
---|---|
Brand | Europa-Clairefontaine |
EAN | 5016196131553 |
ECLASS Code | 24279090 |
MFR Part No. | GH3155 |
Number of Pages | 120 |
Pack Quantity | 10 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |