£13.79
Ex VAT
£16.55
Inc VAT
2 Variations Available
Product Details
Product Specification
The Oxford My-Notes A4 notebook combines contemporary design, functionality and Oxford's optik paper to create a notebook that will match the passion and pride that you have in your work. Its flexible card cover has strong wire binding that allows the book to lay flat or fold back to save space when writing notes.
Also featuring paper which is thicker, smoother and enables you to write on both sides of the page. Its micro-perforated pages allow easy tearing and ensures a clean edge. Punched with 4 holes to allow easy storage in Ring Binders and Lever Arch files once removed from notebook.
Attribute | Value |
---|---|
Brand | Oxford Stationery |
EAN | 5010356014120 |
ECLASS Code | 24279090 |
MFR Part No. | JD01412 |
Number of Pages | 100 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |