SKU:
JDI8270075B
MPN:
JD01402
£21.79
Ex VAT
£26.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Cambridge recycled notebooks deliver 100% recycled products with great quality and functionality making it perfect for day to day use in the office. Flexible card cover. Strong Twin wire that allows the book to lay flat or fold back to save space when writing notes. 100 Pages of 100% recycled paper. Pages are perforated, allowing easy removal. Punched with 2 holes to allow easy storage in Ring Binders and Lever Arch Files. Ruled with Margin.
Attribute | Value |
---|---|
Brand | Cambridge |
EAN | 5010356014021 |
ECLASS Code | 24279090 |
MFR Part No. | JD01402 |
Number of Pages | 100 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |