£16.99
Ex VAT
£20.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Cambridge delivers trustworthy notebooks with good value for money. The Metallic card cover has modern design while also being functional and useful throughout your working day. Featuring 200 pages of quality 80g/m² paper which is feint ruled for neat note taking.
The notebook is spiral bound for ease an comfort of writing, making it your perfect companion for meetings and more. Hosting a sturdy cover with perforated and punched pages to easy tear off the sheet sand store them in a ring binder or lever arch file.
Attribute | Value |
---|---|
Brand | Cambridge |
EAN | 4006140006892 |
ECLASS Code | 24279090 |
MFR Part No. | JD82373 |
Number of Pages | 200 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |