£25.79
Ex VAT
£30.95
Inc VAT
2 Variations Available
Product Details
Product Specification
This executive Q-Connect wirebound notebook contains 160 pages of 80gsm paper, which is feint ruled for neat note-taking. The notebook features durable polypropylene covers and an elasticated closure for security. The wire binding allows the notebook to lie flat for easy note-taking.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5030037037309 |
ECLASS Code | 24279090 |
MFR Part No. | KF03730 |
Number of Pages | 160 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |