£12.99
Ex VAT
£15.59
Inc VAT
2 Variations Available
Product Details
Product Specification
This environmentally friendly, executive Q-Connect wirebound notebook contains 160 pages of 100% recycled 80gsm paper, which is feint ruled for neat note-taking. The durable notebook features hardback covers with a laminated gloss finish for a professional look and feel. The wire binding allows the notebook to lie flat for easy note-taking. This pack contains three A4 notebooks.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5022905037320 |
ECLASS Code | 24279090 |
MFR Part No. | KF03732 |
Number of Pages | 160 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |