£22.99
Ex VAT
£27.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Europa Black Side Bound Notemakers are economical and portable writing pads for use in meetings and lectures. With 120 high quality A5 pages, these books have plenty of space but are small enough to fit into a bag easily. Each page is perforated along one edge for clean and quick page removal - great for sharing notes. The side wire-bound spine lets pages lie completely flat for easy writing. With 80gsm paper, the quality of the pages allows your writing to be smooth and clear.
Attribute | Value |
---|---|
Brand | Europa-Clairefontaine |
EAN | 5016196148520 |
ECLASS Code | 24279090 |
MFR Part No. | GH14852 |
Number of Pages | 120 |
Pack Quantity | 10 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |