£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
An elegant range of products fit for any purpose. The Metallic range aims to cater for professionals seeking style and sophistication in their pads and archiving accessories.
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608163363 |
ECLASS Code | 24279090 |
MFR Part No. | PP16336 |
Number of Pages | 200 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |