£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
The Ideal Black Case bound Manuscript Book from Collins is perfect for professional or general use. They are high quality, heavyweight paper with feint rules and margins, while the case bound binding secures Pages into the spine with no chance of losing precious and important notes. The book is fully cased in Durable geltex which not only protects the book itself but also provides a hard cover, ideal for note-taking while on the go.
Attribute | Value |
---|---|
Brand | Collins-Ideal |
EAN | 5017321767609 |
ECLASS Code | 24279090 |
MFR Part No. | CL76760 |
Number of Pages | 192 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Hard Cover |
UNSPSC Code | 14111807 |