£37.79
Ex VAT
£45.35
Inc VAT
2 Variations Available
Product Details
Product Specification
This stylish, professional Pukka Signature Casebound Notebook contains 192 pages of 80gsm ruled, acid free cream paper for sophisticated note-taking. The notebook features elegant soft covers and an additional expandable pocket for storing loose sheets of paper. A ribbon page marker helps you keep your place and the elasticated closure keeps contents secure. This pack contains five black A5 notebooks.
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608169815 |
ECLASS Code | 24279090 |
MFR Part No. | PP16981 |
Number of Pages | 192 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Hard Cover |
UNSPSC Code | 14111807 |