£31.49
Ex VAT
£37.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Part of the Metallic range, this Pukka Jotta notebook contains 200 pages of high quality 80gsm paper, which features 5mm squares for graphs and technical drawings. The pages are also perforated for easy removal. The wire binding allows the notebook to lie flat for easy note-taking. This pack contains three A4 notebooks.
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608070197 |
ECLASS Code | 24279090 |
MFR Part No. | PP17019 |
Number of Pages | 200 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |