£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
This black project book with eye catching neon wire binding provides a contemporary option for all your note taking. The black polypropylene covers wipe clean easily and the co-ordinating elastic closure keeps loose papers secure. This project book contains 200 80gsm feint ruled pages, providing plenty of space for all your note taking, and dividers for organising your notes.
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608376657 |
ECLASS Code | 24279090 |
MFR Part No. | PP37665 |
Number of Pages | 200 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |